






€50.27/ pieceexcl. VAT
€60.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Performa® 65° Shore A |
Diameter | 200 mm |
Bearing | 2 ball bearings |
Type | JPPR |
Mounting method | Top plate |
Fork material | Steel galvanised |