






€27.54/ pieceexcl. VAT
€33.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 30 mm |
Bearing weight | 250 kg |
Bearing | Ball bearing (Stainless steel) |
Type | FXPN |