

€526.58/ pieceexcl. VAT
€637.16incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CMO |
Type | 535 |
Norm | EN (DIN) |
Housing construction | 1-part |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN65 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 40 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of sealing | Uni-directional |
Sealing | EPDM |
Plate material | 1.4301 |
Spindle material | 1.4301 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel |
Actuator material | Ductile cast iron |
Medium temperature | from -10 to 120 °C |
Maximum pressure difference at 20 °C | 10 bar |