






€455.60/ pieceexcl. VAT
€551.28incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeSwing CSC |
Type | 72827PP |
Norm | EN (DIN) |
Housing material | PP |
Material quality | Polypropylene |
Nominal inner diameter | DN125 |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN6 |
Pressure rating flange | PN10/16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 19.5 mm |
Valve shape | Swing type |
With spring | No |
Kv value | 342 m³/h |
Sealing | PP |
Material disc | PP |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum pressure difference at 20 °C | 6 |
DN | DN125 |
d | 95 mm |
D | 192 mm |
L | 19.5 mm |
W | 55 ° |
Weight | 0.43 kg |