




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | ChemDisc DTEF |
Type | 72628 |
Norm | EN (DIN) |
Housing material | Stainless steel, TFM lined |
Material quality | 1.4301 with TFM conductive lining (black) |
Nominal inner diameter | DN80 |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 52 |
Face to Face length | 71 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 91.33 m³/h |
Sealing | TFM |
Material disc | TFM conductive (black) |
Spring material | Hastelloy C4, PFA sheathed |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 160 °C |
Maximum pressure difference at 20 °C | 10 |
DN | DN80 |
d | 80 mm |
D | 142 mm |
L | 71 mm |
Weight | 2.5 kg |