

€981.25/ pieceexcl. VAT
€1,187.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEPRO |
Width | 1000 mm |
Temperature resistance | 750 °C |
Material | Fiberglass Cloth (texturized) two sides HT + PU coating |
Application | Suitable for horizontal use |