

€1,437.50/ rollexcl. VAT
€1,739.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEPRO |
Width | 1000 mm |
Temperature resistance | 550 °C |
Material | Fiberglass Cloth (texturized) one side aluminum foil |
Application | Protection against radiant heat |