CENTURION

CENTURION Schutzhelm 1125 Classic HDPE langer Schirm weiss

  • ERIKS:12523156
  • Manufacturer:5055323703706
Image 1
Peak length: 40mm6-point sewn terylene cradle with brushed nylon sweatband
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION
Series
Classic 1125
Colour
White
Material
HDPE
Norm
EN397, MM, -30°C, ANSI/ISEA Z89.1-2009 Type 1 class E
Vented
No
For nominal voltage up to
440 V