CENTURION

CENTURION Nexus Heightmaster safety helmet with ratchet white

  • ERIKS:13035275
  • Manufacturer:5055660577725
Image 1
Modern recreational styled Safety Helmet with 'Micro Peak' for optimum visibility. Manufactured from strong ABS material. Designed for applications where the wearer is working at height. Replaceable liner and fully adjustable and replaceable harness for improved fit, comfort and hygiene.Optional accessories including High Intensity Reflective Stickers & Clear/Smoke Grey Eye shield available. Approved to - EN 12492. Conforms to - EN 397 in respect of shock absorption, penetration, LD, MM; -40°C
Save to list

€88.76/ pieceexcl. VAT

€107.40incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION
Series
Nexus HeightMaster
Colour
White
Material
ABS
Norm
EN 12492
Vented
Yes