CENTURION

CENTURION Helmet Concept Roofer ABS yellow reduced peak 3cm

  • ERIKS:12523163
  • Manufacturer:5055323710285
Image 1
CONCEPT ROOFER HELMET reduced peak
  • Light, strong and comfortable helmet with premium Ratchet headband ensuring secure fit.
  • 6 Point Terylene webbing cradle with high absorbent Hydro-Flock sweatband.
  • ABS (Acrylonitrile-Butadiene-Styrene) material.
  • EN 397.
  • 1000V AC.
  • Until -40°C.
Save to list

€48.45/ pieceexcl. VAT

€58.62incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION
Series
Concept Roofer
Colour
Yellow
Material
ABS
For nominal voltage up to
1000 V