

€37.16/ pieceexcl. VAT
€44.96incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTURION |
Series | Concept |
Colour | Yellow |
Material | ABS |
Norm | EN397, LD, MM -40°C, EN50365, ANSI/ISEA Z89.1-2009 Type 1 class C |
Vented | Yes |
For nominal voltage up to | 440 V |