CENTURION

CENTURION Helmet 1125 Classic HDPE full peak with ratchet blue

  • ERIKS:12569215
  • Manufacturer:5055660590595
Image 1
A general purpose safety helmet. Comes with a 6-point Terylene cradle with slip adjustment, and brushed nylon sweatband. Maximum flexibility with Reduced or Full Peak available.

Approved ToEN 397: 1000V a.c (unvented shell only), MM, -30°CANSI/ISEA Z89.1-2009 Type 1 Class E (unvented shell only)

Key Features
• Weight: 340g - Reduced Peak362g - Full Peak
• Material: Shell - High Density Polyethylene (HDPE)
• Peak type: Full (40mm) & Reduced (20mm)

Internal Features:
• 6-Point Sewn Terylene cradle, complete with Brushed Nylon Sweatband

Product Codes:
S03C*A (Full Peak Non Vented), S03E*F (Full Peak Vented), S17*A (Reduced Peak Non Vented)
* Insert colour of helmet (i.e. W for White)
Save to list

€34.36/ pieceexcl. VAT

€41.58incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION
Series
Classic 1125
Colour
Blue
Material
HDPE
For nominal voltage up to
440 V