

€3.05/ pieceexcl. VAT
€3.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.81 | - |
5+ | €3.43 | 10.00% |
10+ | €3.05 | 20.00% |
20+ | €2.86 | 25.00% |
50+ | €2.67 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Type | 900 |
Material | Brass, Nickel-plated |
Connection type | Quick Coupling |
Connection termination | Male |
Connection termination size | 1/4" |