CEJN

CEJN Nipple Str 10-310-5066 SL 16x2,5

  • ERIKS:12130221
Image 1
Save to list

€31.52/ pieceexcl. VAT

€38.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€39.40

-

5+

€35.46

10.00%

10+

€31.52

20.00%

20+

€29.55

25.00%

50+

€27.58

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
310
Shape
Plug (male)
Diameter, hose connector
16 mm
Material
Brass, Nickel-plated