CEJN

CEJN Nipple Str 10-310-5063 SL 13,5x2

  • ERIKS:12130220
Image 1
Save to list

€18.48/ pieceexcl. VAT

€22.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€23.10

-

5+

€20.79

10.00%

10+

€18.48

20.00%

20+

€17.33

25.00%

50+

€16.17

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
310
Shape
Plug (male)
Diameter, hose connector
13 mm
Material
Brass, Nickel-plated