CEJN

CEJN Nipple Str 10-310-5062 SL 12x2

  • ERIKS:12130219
Image 1
Save to list

€16.48/ pieceexcl. VAT

€19.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€20.60

-

5+

€18.54

10.00%

10+

€16.48

20.00%

20+

€15.45

25.00%

50+

€14.42

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
310
Shape
Plug (male)
Diameter, hose connector
12 mm
Material
Brass, Nickel-plated