CEJN

CEJN Nipple Lock 10-320-5034 SL 10

  • ERIKS:12130268
Image 1
Image 2
Image 1
Image 2
Save to list

€27.10/ pieceexcl. VAT

€32.79incl. VAT

Estimated delivery date - 03/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€27.10

-

5+

€24.39

10.00%

10+

€21.68

20.00%

20+

€20.33

25.00%

50+

€18.97

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
320
Shape
Plug (male)
Diameter, hose connector
10 mm
Material
Brass, Nickel-plated