

€72.40/ pieceexcl. VAT
€87.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.50 | - |
5+ | €81.45 | 10.00% |
10+ | €72.40 | 20.00% |
20+ | €67.88 | 25.00% |
50+ | €63.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Type | 567 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 1/2" |
Hose ID (DN) | 9 mm |