

€91.20/ pieceexcl. VAT
€110.35incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.20 | - |
5+ | €82.08 | 10.00% |
10+ | €72.96 | 20.00% |
20+ | €68.40 | 25.00% |
50+ | €63.84 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Type | 477 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 3/8" |
Seal material | FPM |
Hose ID (DN) | 6 mm |