

€53.04/ pieceexcl. VAT
€64.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.30 | - |
5+ | €59.67 | 10.00% |
10+ | €53.04 | 20.00% |
20+ | €49.73 | 25.00% |
50+ | €46.41 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 467 |
Type | 467 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 3/8" |
Seal material | NBR |
Hose ID (DN) | 6 mm |
Maximum operating pressure | 20 bar |
€59.28/ pieceexcl. VAT
€71.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027€72.08/ pieceexcl. VAT
€87.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027