

€19.76/ pieceexcl. VAT
€23.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.70 | - |
5+ | €22.23 | 10.00% |
10+ | €19.76 | 20.00% |
20+ | €18.52 | 25.00% |
50+ | €17.29 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 467 |
Type | 467 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 3/8" |
Seal material | NBR |
Hose ID (DN) | 6 mm |
Maximum operating pressure | 20 bar |
€59.28/ pieceexcl. VAT
€71.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027€72.08/ pieceexcl. VAT
€87.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027