CEJN

CEJN Nipple 10-321-5155 M 1/2" BSPT

  • ERIKS:12130293
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 03/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Type
321
Material
Brass, Nickel-plated
Connection type
Rapid coupling
Connection termination
Male
Connection termination size
1/2"
Hose ID (DN)
7.4 mm