CEJN

CEJN Nipple 10-320-5451 M 1/8" NPT

  • ERIKS:12130272
Image 1
Image 2
Image 1
Image 2
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 03/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

5+

€6.35

10.00%

10+

€5.64

20.00%

20+

€5.29

25.00%

50+

€4.93

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
320
Shape
Plug (male)
Connection diameter
1/8 in
Material
Brass, Nickel-plated