CEJN

CEJN Nipple 10-320-5401 F 1/8" NPT

  • ERIKS:12091868
Image 1
Image 2
Image 1
Image 2
Save to list

€10.96/ pieceexcl. VAT

€13.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€13.70

-

5+

€12.33

10.00%

10+

€10.96

20.00%

20+

€10.28

25.00%

50+

€9.59

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
320
Shape
Plug (male)
Connection diameter
1/4 in
Material
Brass, Nickel-plated