CEJN

CEJN Nipple 10-320-5264 M BSP 3/8"

  • ERIKS:12091825
Image 1
Image 2
Image 1
Image 2
Save to list

€6.48/ pieceexcl. VAT

€7.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 03/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€8.10

-

5+

€7.29

10.00%

10+

€6.48

20.00%

20+

€6.08

25.00%

50+

€5.67

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
320
Shape
Plug (male)
Connection diameter
3/8 in
Material
Brass, Nickel-plated