CEJN

CEJN Nipple 10-310-5202 F 1/4" BSP

  • ERIKS:12091834
Image 1
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

5+

€5.94

10.00%

10+

€5.28

20.00%

20+

€4.95

25.00%

50+

€4.62

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
310
Shape
Plug (male)
Connection diameter
1/4 in
Material
Brass, Nickel-plated