CEJN

CEJN Nipple 10-310-5201 F 1/8" BSP

  • ERIKS:12130223
Image 1
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€9.00

-

5+

€8.10

10.00%

10+

€7.20

20.00%

20+

€6.75

25.00%

50+

€6.30

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
310
Shape
Plug (male)
Connection diameter
1/8 in
Material
Brass, Nickel-plated