

€39.68/ pieceexcl. VAT
€48.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.60 | - |
5+ | €44.64 | 10.00% |
10+ | €39.68 | 20.00% |
20+ | €37.20 | 25.00% |
50+ | €34.72 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 267 |
Type | 267 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 1/4" |
Seal material | NBR |
Maximum operating pressure | 20 bar |