

€8.00/ meterexcl. VAT
€9.68incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 958 |
Hose material | Polyurethane |
Internal diameter | 8 mm |
Outer diameter | 12 mm |
Maximum operating pressure at 20 °C | 10 bar |
Roller length | 50 m |
Colour | Grey |