

€36.64/ pieceexcl. VAT
€44.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.80 | - |
5+ | €41.22 | 10.00% |
10+ | €36.64 | 20.00% |
20+ | €34.35 | 25.00% |
50+ | €32.06 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 310 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/4" |
Connection termination 2 | Female with valve |
Connection termination size 2 | ISO 6150B |
Seal material 2 | NBR |
Type of component | Quick Coupling |
Hose fitting type 2 | Quick connect/disconnect |