

€37.60/ pieceexcl. VAT
€45.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.00 | - |
5+ | €42.30 | 10.00% |
10+ | €37.60 | 20.00% |
20+ | €35.25 | 25.00% |
50+ | €32.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 310 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Connection termination 2 | Female with valve |
Connection termination size 2 | ISO 6150B |
Seal material 2 | NBR |
Type of component | Quick Coupling |
Hose fitting type 2 | Quick connect/disconnect |