

€49.76/ pieceexcl. VAT
€60.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.20 | - |
5+ | €55.98 | 10.00% |
10+ | €49.76 | 20.00% |
20+ | €46.65 | 25.00% |
50+ | €43.54 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Type | 300 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 3/8" |
Hose ID (DN) | 5.5 mm |