

€216.00/ pieceexcl. VAT
€261.36incl. VAT
Estimated delivery date - 03/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €216.00 | - |
5+ | €194.40 | 10.00% |
10+ | €172.80 | 20.00% |
20+ | €162.00 | 25.00% |
50+ | €151.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 577 |
Type | 577 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 1/2" |
Seal material | FPM |
Hose ID (DN) | 9 mm |
Maximum operating pressure | 20 bar |