

€191.50/ pieceexcl. VAT
€231.72incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €191.50 | - |
5+ | €172.35 | 10.00% |
10+ | €153.20 | 20.00% |
20+ | €143.63 | 25.00% |
50+ | €134.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 477 |
Type | 477 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 3/8" |
Seal material | FPM |
Hose ID (DN) | 6 mm |
Maximum operating pressure | 20 bar |