

€172.50/ pieceexcl. VAT
€208.73incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €172.50 | - |
5+ | €155.25 | 10.00% |
10+ | €138.00 | 20.00% |
20+ | €129.38 | 25.00% |
50+ | €120.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Type | 277 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 1/4" |
Seal material | FPM |