

€388.00/ pieceexcl. VAT
€469.48incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €388.00 | - |
5+ | €349.20 | 10.00% |
10+ | €310.40 | 20.00% |
20+ | €291.00 | 25.00% |
50+ | €271.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 346 |
Shape | Coupling (female) |
Connection diameter | 3/8 in |
Material | Stainless steel |
Seal material | NBR |