

€77.50/ pieceexcl. VAT
€93.78incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.50 | - |
5+ | €69.75 | 10.00% |
10+ | €62.00 | 20.00% |
20+ | €58.13 | 25.00% |
50+ | €54.25 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 958 |
Hose material | Polyurethane |
Outer diameter | 10 mm |
Internal diameter | 6.5 mm |
Maximum working length | 2 m |
With couplers | Yes |
Maximum operating pressure at 20 °C | 10 bar |