

€179.50/ pieceexcl. VAT
€217.20incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €179.50 | - |
5+ | €161.55 | 10.00% |
10+ | €143.60 | 20.00% |
20+ | €134.63 | 25.00% |
50+ | €125.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 958 |
Hose material | Polyurethane |
Outer diameter | 16 mm |
Internal diameter | 11 mm |
Maximum working length | 2 m |
With couplers | Yes |
Maximum operating pressure at 20 °C | 10 bar |