




€894.40/ pieceexcl. VAT
€1,082.22incl. VAT
Estimated delivery date - 01/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CASTFLOW |
Type | 2630 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN125 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 48 |
Face to Face length | 350 mm |
Valve shape | Floating ball |
Kv value | 645 m³/h |
Sealing | NBR |
Material disc | Aluminium + NBR |
Material cover | EN-JS1030 |
Material cover gasket | NBR |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum pressure difference at 20 °C | 16 |
DN | DN125 |
A | 253 mm |
H | 222 mm |
L | 350 mm |
Weight | 29 kg |