



21,13 €/ pieceexcl. VAT
25,57 €incl. VAT
22 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.4 kg |
Packaging | Cartridge |
Temperature range | from -30 to 300 °C |
Colour | White |
Thickener | Aluminium complex/PTFE |
Base oil type | Synthetic |
Approval | NSF H1 |
NLGI grade | 2 |
Flash point | > 235 °C |