



733,52 €/ pieceexcl. VAT
887,56 €incl. VAT
Estimated delivery date - 12.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 50 kg |
Packaging | Barrel |
Temperature range | from -20 to 110 °C |
Colour | White |
Droping point | > 145 °C |
Thickener | Calcium |
Base oil type | Paraffinic |
Approval | NSF H1 |
Viscosity | 180 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | > 2400 N |