



€1,269.55/ pieceexcl. VAT
€1,536.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 50 kg |
Packaging | Barrel |
Temperature range | from -5 to 140 °C |
Colour | Beige |
Droping point | > 250 °C |
Thickener | Aluminium-complex |
Base oil type | Paraffinic/Synthetic |
Approval | NSF H1 |
Viscosity | 1100 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | > 5000 N |