CARGO OIL

CARGO OIL Open Grease FG 18kg pail

  • ERIKS:14287310
Image 1
Image 2
Image 1
Image 2
Save to list

€470.58/ pieceexcl. VAT

€569.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CARGO OIL
Content
18 kg
Packaging
Bucket
Temperature range
from -5 to 140 °C
Colour
Beige
Droping point
> 250 °C
Thickener
Aluminium-complex
Base oil type
Paraffinic/Synthetic
Approval
NSF H1
Viscosity
1100 mm²/s
NLGI grade
2
4-ball, EP test, weld load, DIN51350:4
> 5000 N