




€709.75/ pieceexcl. VAT
€858.80incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CAPTOR |
Series | 3205.30 |
Type | 8286 |
Measuring range | from 0 to 30 |
Measuring unit | m/s |
Process connection | Internal thread (BSPP) |
Size process connection | 1" (25) |
Output signal | 4 - 20 mA |
Supply voltage | 24V DC |
Material housing | Stainless steel 303 (1.4305) |