CAPTOR

CAPTOR V-CAP 3202.02 PNP NC 0.3-30m/s 24VDC 8281 Ultradur

  • ERIKS:10070793
Image 1
Save to list

€357.43/ pieceexcl. VAT

€432.49incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
3202.02
Type
8281
Measuring range
from 0.3 to 30
Measuring unit
m/s
Process connection
Clamping flange
Output signal
PNP
Supply voltage
24V DC
Material housing
Ultradur