CAPTOR

CAPTOR V-CAP 3202.01 NPN NO 0.3-30m/s 24VDC 8281 Ultradur

  • ERIKS:10070792
Image 1
Save to list

€357.43/ pieceexcl. VAT

€432.49incl. VAT

124 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
3202.01
Type
8281
Measuring range
from 0.3 to 30
Measuring unit
m/s
Process connection
Clamping flange
Output signal
NPN
Supply voltage
24V DC
Material housing
Ultradur