CAPTOR

CAPTOR F-CAP 4120.12 A SS316 1/2" PNP NC 24VDC

  • ERIKS:10070762
Image 1
Image 2
Image 1
Image 2
Save to list

648,13 €/ pieceexcl. VAT

784,24 €incl. VAT

Estimated delivery date - 05.11.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
4120.12
Type
8262
Measuring range
from 0 to 3
Measuring unit
m/s
Process connection
External thread (BSPP)
Size process connection
1/2" (15)
Output signal
PNP
Supply voltage
24V DC
Material housing
Stainless steel 316Ti