CAPTOR

CAPTOR F-CAP 4115.30 304 1" 4-20MA 24VDC

  • ERIKS:10070760
Image 1
Image 2
Image 1
Image 2
Save to list

€942.65/ pieceexcl. VAT

€1,140.61incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
4115.30
Type
8271
Measuring range
from 0 to 2
Measuring unit
m/s
Process connection
Internal thread (BSPP)
Size process connection
1" (25)
Output signal
4 - 20 mA
Supply voltage
24V DC
Material housing
Stainless steel 303 (1.4305)