




€940.10/ pieceexcl. VAT
€1,137.52incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CAPTOR |
Series | 4114.70 |
Type | 8260 |
Measuring range | from 0 to 2 |
Measuring unit | m/s |
Process connection | Internal thread (BSPP) |
Size process connection | 1.1/4" (32) |
Output signal | NPN |
Supply voltage | 24V AC/DC |
Material housing | Stainless steel 316Ti |