




€1,114.35/ pieceexcl. VAT
€1,348.36incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CAPTOR |
Series | 4114.30 |
Type | 8270 |
Measuring range | from 0 to 2 |
Measuring unit | m/s |
Process connection | Internal thread (BSPP) |
Size process connection | 1.1/4" (32) |
Output signal | 4 - 20 mA |
Supply voltage | 24V DC |
Material housing | Stainless steel 316Ti |